CUTLINE 893435 D.8 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI

CARBIDE END-MILL ALUMINIUM BALL-NOSE

See technical information

References

GISS Cutline:893435
Rubix:245A6741
EAN:3660338459108
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Diameter8 mm
Type of tailcylindrical
Tail diameter8 mm
See all Specifications

Product details : CUTLINE 893435 D.8 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI


Solid carbide endmill - Ball-nose or Aluminium & Non-ferrous materials - 2 flutes - 35° helix angle
Straight shank DIN 6535HA - Centre cut
Ball-nose for copy and shape milling
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation

Applications

Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter8 mm
Type of tailcylindrical
Tail diameter8 mm
Number of teeth2
Length of cut16 mm
Total length75 mm
Centre cutyes
Cutting materialcarbide
Coatingnon-coated
Typealuminium ball-nose
Angle of helix35 °
Machining materialnon-ferrous / aluminium
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
  • Usually arrives within 14 working days