SANDVIK RA216.24-4850BAK24P 1630 PLURA SOLID CARBIDE END MILL 5739930


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA216.24-4850BAK24P1630
rubix:80372323
manufacturer :5739930
brand logo
brand logo
Technical specifications
Diameter19.05 mm
Total length127 mm
Length of cut38.1 mm
See all Specifications

Product details : SANDVIK RA216.24-4850BAK24P 1630 PLURA SOLID CARBIDE END MILL 5739930


Technical specifications


Attributes
Diameter19.05 mm
Total length127 mm
Length of cut38.1 mm
Number of teeth4
Tail diameter19.05 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 508.25 excl. VAT
/ Each
£ 609.90 incl. VAT
  • Usually arrives within 14 working days