Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P350-1000-OA O12M 7254453
SANDVIK 2P350-1000-OA O12M 7254453
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P350-1000-OA O12M
rubix:
289A1316
manufacturer :
7254453
ean:
7323221821340
Product details
Technical specifications
Product details : SANDVIK 2P350-1000-OA O12M 7254453
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
245.67
excl. VAT
/
Each
£
294.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 862863 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK RA216.24-2450AAK12P1630 SC MILLING CM PLURA 2 5739456
SANDVIK 1P230-1905-XA1630 SC MILLING CM PLURA 1 7045722
WALTERPROT H602551-12 MILLING CUTTERS SOLID CARBIDE 5083383
SANDVIK R216.42-08030-AP08G1620 SC MILLING CM PLURA 2 5743463
WALTERPROT MC232-16.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022539
SANDVIK R216.24-12050CCC26P1620 SC MILLING CM PLURA 2 5743098
DORMER S814HB4.0 END MILL 4.00 MM 5983624
SANDVIK R215.3E-14030-AC26H1610 SC MILLING CM PLURA 2 5742642
DORMER S812HA3.5 DRILL 3.50 MM 5983522
SANDVIK 1K233-1600-NB H10F DURA SOLID CARBIDE END MILL 8386792
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 3 862573
SANDVIK 1K334-1000-200-XD 1730 END MILL 8213493
DORMER P8179.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814174
SANDVIK CoroMill PLURA SOLID CARBIDE SQ SHLDER END MILL 2P460-1600-NA