Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8179.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814174
DORMER P8179.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814174
Solid carbide miller Dormer
References
dormer:
P8179.6X6.0
rubix:
2578960
ean:
7320760688151
Technical specifications
Diameter
9.6
mm
Total length
8
mm
Length of cut
56
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8179.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814174
Technical specifications
Attributes
Diameter
9.6
mm
Total length
8
mm
Length of cut
56
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.28
excl. VAT
/
Each
£
18.34
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 316-16SL442-16015P 1730 6874199
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 16 855667
SANDVIK 2P340-0200-PA 1630 6260096
SANDVIK R215.36-08060-AC19L1620 SC MILLING CM PLURA 2 5742786
SANDVIK 1B230-0400-XA 1630 6259428
SANDVIK R216.42-02030-AP20G 1620 5743408
SANDVIK 2S342-0600-050CMBM2CM SC MILLING CM PLURA 2 8352833
SANDVIK 1K232-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213429
SANDVIK R215.26-12050CAC26H1610 SC MILLING CM PLURA 2 5742603
CUTLINE UK-OEMSCBN210 OEMSCBN210 10MM CARBIDE 2FL B/NOSED ALCRN
CUTLINE 893326 10MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2P070-1000-PB1610 SC MILLING CM PLURA 2 7990643
MITSUBCARB MPXLRBD0600R010N240 ENDMILL COATED MSTAR 90042862
DORMER S803HA12.0 DRILL 12.00 MM 5983333
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 8 862589