Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P230-1905-XA1630 SC MILLING CM PLURA 1 7045722
SANDVIK 1P230-1905-XA1630 SC MILLING CM PLURA 1 7045722
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P230-1905-XA 1630
rubix:
319A2891
manufacturer :
7045722
ean:
7323221046163
Product details
Technical specifications
Product details : SANDVIK 1P230-1905-XA1630 SC MILLING CM PLURA 1 7045722
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K365-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213600
MITSUBCARB MPXLRBD0400R010N480 ENDMILL COATED MSTAR 90043391
SANDVIK R216.24-16030EAI16G1610 SC MILLING CM PLURA 2 5743092
SANDVIK RA216.23-1250AAK06P1630 SC MILLING CM PLURA 2 5740184
CUTLINE 893383 6MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179
ROEBUCK GO72 GRIT EDGED HOLE SAW 114MM
SANDVIK 1P360-0318-XA1620 SC MILLING CM PLURA 1 7045762
SANDVIK 2P231-0500-NA1630 SC MILLING CM PLURA 2 6260073
DORMER S21918.0 6706647
SANDVIK 316-12HM450-12015P 1730 COROMILL HEAD 7611725
CUTLINE 893432 D.3 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI
DORMER S813HB3.0 DRILL 3.00 MM 5983539
DORMER S53512.0 6706572
DORMER S2332.0XD3 6706553