Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1270-152-SD1725 SC MILLING CM PLURA 2 7858295
SANDVIK 2S440-1270-152-SD1725 SC MILLING CM PLURA 2 7858295
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1270-152-SD 1725
rubix:
319A5548
manufacturer :
7858295
ean:
7323225031882
Product details
Technical specifications
Product details : SANDVIK 2S440-1270-152-SD1725 SC MILLING CM PLURA 2 7858295
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.67
excl. VAT
/
Each
£
215.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893426 8MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
DORMER S814HB2.0 END MILL 2.00 MM 5983612
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 12 862687
DORMER P8098.0X6.0 BURR 8.00 MM X 6.00 MM 6814138
DORMER S7636.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706848
SANDVIK 2P211-0060-PC1620 SC MILLING CM PLURA 2 6260057
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 3 862717
SANDVIK 1K333-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213461
SANDVIK 1K334-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213491
SANDVIK 1K333-0450-XA 1730 DURA SOLID CARBIDE END MILL 8213457
WALTERPROT MC232.12.7W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092193
MITSUBCARB MPXLRBD0600R010N240 ENDMILL COATED MSTAR 90042862
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 10 862638
SANDVIK 2F342-1270-038-PDP2BM SC MILLING CM PLURA 2 8351779
WALTERPROT H302211-3.5 MILLING CUTTERS SOLID CARBIDE 5081956