Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7636.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706848
DORMER S7636.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706848
Solid carbide miller Dormer
References
dormer:
S7636.0XR0.5
rubix:
2557000
ean:
7320760683972
Technical specifications
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7636.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706848
Technical specifications
Attributes
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.23
excl. VAT
/
Each
£
57.88
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F380-2500-400ASD1745 SC MILLING CM PLURA 2 7963635
SANDVIK 2F440-1600-300ASD1725 SC MILLING CM PLURA 2 7858283
SANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628
SANDVIK R216.34-14050-BC26P1620 SC MILLING CM PLURA 2 5743405
CUTLINE 893424 5MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK 2F342-0794-038-PDP2BM SC MILLING CM PLURA 2 8351754
DORMER S26012.0 END MILL 12.00 MM 6706919
CUTLINE 862825 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
SANDVIK R216.23-05050CAK13P 1620 5742874
DORMER S7154.0 6706628
WALTERPROT MC232-12.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568727
DORMER S71814.0 END MILL 14.00 MM 6706776
SANDVIK 2F341-1600-200-SC1710 SC MILLING CM PLURA 2 7419261
SANDVIK 1P231-1400-XA1630 SC MILLING CM PLURA 1 6259682
SANDVIK R216.34-16030-BC32B1620 SC MILLING CM PLURA 2 5743298