Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7638.0XR0.5 END MILL 8.00 MM X 0.5 MM 6706850
DORMER S7638.0XR0.5 END MILL 8.00 MM X 0.5 MM 6706850
Solid carbide miller Dormer
References
dormer:
S7638.0XR0.5
rubix:
2557002
ean:
7320760683996
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7638.0XR0.5 END MILL 8.00 MM X 0.5 MM 6706850
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.48
excl. VAT
/
Each
£
80.98
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S812HA10.0 DRILL 10.00 MM 5983501
R2162025-SVIK T-MAX DRILLING EM C
SANDVIK 2P340-0600-PA 1630 6260104
SANDVIK R215.36-06050-AC13L1620 SC MILLING CM PLURA 2 5742830
MITSUBCARB MPXLRBD0100R005N080 ENDMILL COATED MSTAR 90043377
WALTERPROT MC232-12.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568725
SANDVIK 2P340-1400-PB 1630 6260110
DOR CARB TIALN-X END MILL BN 5.0
SANDVIK 316-12SM450-12020P1730 SOLID CARBIDE HEADS 7611735
SANDVIK 1P341-1270-XA1630 SC MILLING CM PLURA 1 7045792
SANDVIK R216.42-02530-IC25G1700 SC MILLING CM PLURA 2 5963306
ROEBUCK CH30. VARI PITCH HOLE SAW 30MM
DORMER S7188.0 END MILL 8.00 MM 6706773
DORMER P801C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814096
SANDVIK 1P340-2000-XB1640 SC MILLING CM PLURA 1 6259867