DORMER S52410.0XR0.5 6706660


Solid carbide miller Dormer

References
dormer:S52410.0XR0.5
rubix:376A3880
ean:7320760682098
End Mill 10.0XR0.5
brand logo
Technical specifications
Diameter10 mm
Total length75 mm
Length of cut14 mm
See all Specifications

Product details : DORMER S52410.0XR0.5 6706660


Technical specifications


Attributes
Diameter10 mm
Total length75 mm
Length of cut14 mm
Number of teeth4
Tail diameter10 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 97.18 excl. VAT
/ Each
£ 116.62 incl. VAT
  • Usually arrives within 14 working days