Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P240-1588-XA1630 SC MILLING CM PLURA 1 7045753
SANDVIK 1P240-1588-XA1630 SC MILLING CM PLURA 1 7045753
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P240-1588-XA 1630
rubix:
319A5534
manufacturer :
7045753
ean:
7323221046477
Product details
Technical specifications
Product details : SANDVIK 1P240-1588-XA1630 SC MILLING CM PLURA 1 7045753
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.67
excl. VAT
/
Each
£
156.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-1111-076-PDP2BM SC MILLING CM PLURA 2 8351775
CUTLINE 893290 D.12 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2F440-1000-100ASD1725 SC MILLING CM PLURA 2 7858276
SANDVIK 2P460-0600-OA O10M 7254388
CUTLINE 893264 16MM CARBIDE END MILL 4 FLT CUPP S/S
MITSUBCARB MPXLRBD0150R010N180 ENDMILL COATED MSTAR 90042819
SANDVIK 1B232-0635-XA1620 SC MILLING CM PLURA 1 6259447
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 5 862695
SANDVIK R216.42-06030-AS09G1700 SC MILLING CM PLURA 2 5963314
DORMER S76614.0 END MILL 14.00 MM 6707012
DORMER S23314.0 6706564
SANDVIK R216.42-08030-AP08G1610 SC MILLING CM PLURA 2 5743462
SANDVIK R216.42-00530-JC05G1700 SC MILLING CM PLURA 2 5963275
DORMER S813HB18.0 DRILL 18.00 MM 5983523
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 20 862689