SANDVIK R216.42-08030-AP08G1610 SC MILLING CM PLURA 2 5743462


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-08030-AP08G1610
rubix:319A9825
manufacturer :5743462
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length100 mm
Length of cut8 mm
See all Specifications

Product details : SANDVIK R216.42-08030-AP08G1610 SC MILLING CM PLURA 2 5743462


Technical specifications


Attributes
Diameter8 mm
Total length100 mm
Length of cut8 mm
Number of teeth2
Tail diameter12 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 139.33 excl. VAT
/ Each
£ 167.20 incl. VAT
  • Usually arrives within 14 working days