Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-1111-076-PDP2BM SC MILLING CM PLURA 2 8351775
SANDVIK 2F342-1111-076-PDP2BM SC MILLING CM PLURA 2 8351775
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-1111-076-PD P2BM
rubix:
320A0263
manufacturer :
8351775
ean:
7323227193076
Product details
Technical specifications
Product details : SANDVIK 2F342-1111-076-PDP2BM SC MILLING CM PLURA 2 8351775
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.75
excl. VAT
/
Each
£
161.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE OEMSC410 10MM CARBIDE 4FL END MILL ALCRN
SANDVIK 2F341-1600-200-SC1710 SC MILLING CM PLURA 2 7419261
SANDVIK 1P240-0550-XA1630 SOLID CARBIDE END MILL 6259732
SANDVIK R216.54-12040RAL42G 1620 5743556
ROEBUCK LDXM022LS LDX TCT HOLE SAW 22MM LONG
GUHRING 03682 016.000 MILLS CARBIDE UNIVERS 9036820160000
SANDVIK R216.24-08050EBC19P1630 SC MILLING CM PLURA 2 5742895
CUTLINE 893335 8MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
MITSUBCARB MPXLRBD0200R020N080 ENDMILL COATED MSTAR 90042827
SANDVIK R216.54-06040RAL40G1620 SC MILLING CM PLURA 2 5743597
DORMER S2623.0XR0.5 6706925
WALTERPROT H8015828-8-0.5-29 ADVANCED MILLING CUTTER 5150872
DORMER S814HB20.0 END MILL 20.00 MM 5983615
SANDVIK 1B230-0800-XA 1630 6259432
CUTLINE UK-OEMSC401 OEMSC401 1MM CARBIDE 4FL END MILL ALCRN