• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P460-0600-OA O10M 7254388

SANDVIK 2P460-0600-OA O10M 7254388


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P460-0600-OA O10M
rubix:289A1429
manufacturer :7254388
ean:7323221820701
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P460-0600-OA O10M 7254388


Technical specifications


Attributes
No attributes to display for this product
£ 144.83 excl. VAT
/ Each
£ 173.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S440-1200-200-SD1725 SC MILLING CM PLURA 2 7858258SANDVIK 1P341-0953-XA1630 SC MILLING CM PLURA 1 7045791SANDVIK 2F440-0953-228ASD1725 SC MILLING CM PLURA 2 7858311SANDVIK R2163416050AK32P1630 COROMILLSANDVIK 1P250-2540-XA1630 SC MILLING CM PLURA 1 7045808MITSUBCARB MPXLRBD0040R005N040 ENDMILL COATED MSTAR 90042798DORMER S803HA3.5 DRILL 3.50 MM 5983397SANDVIK 2P340-0600-PA 1630 6260104SANDVIK 1K232-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213425CUTLINE 862825 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MMSANDVIK 2P070-1600-PB1610 SC MILLING CM PLURA 2 7990647SANDVIK 2B230-0200-NAN20C SC MILLING CM PLURA 2 6259966DORMER S814HA16.0 END MILL 16.00 MM 5983573SANDVIK 2S342-0794-038CMBM2CM SC MILLING CM PLURA 2 8352862SANDVIK 2S342-1111-038-PBP2BM SC MILLING CM PLURA 2 8351894

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories