Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1905-152-SC1745 SC MILLING CM PLURA 2 7419208
SANDVIK 2F340-1905-152-SC1745 SC MILLING CM PLURA 2 7419208
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1905-152-SC 1745
rubix:
318A1737
manufacturer :
7419208
ean:
7323222411854
Product details
Technical specifications
Product details : SANDVIK 2F340-1905-152-SC1745 SC MILLING CM PLURA 2 7419208
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
426.25
excl. VAT
/
Each
£
511.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893337 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2P340-1200-PA 1630 6260092
SANDVIK R215.34-03050-AC08H 1610 5742663
DORMER S90312.0 DRILL 12.00 MM 5983060
DORMER P8096.3X3.0 BURR 6.30 MM X 3.00 MM 6814136
SANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804
SANDVIK 2P090-1200-PB1610 SC MILLING CM PLURA 2 7990646
SANDVIK 2P120-1000-NC-H10F SHARP 6259990
SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099
SANDVIK R216.33-14040-AC26UH10F SC MILLING CM PLURA 2 5743238
DORMER S76310.0XR2.0 END MILL 10.00 MM X 2.0 MM 6706854
SANDVIK R216.33-12040-AJ16UH10F SC MILLING CM PLURA 2 5743150
DORMER S90412.0 END MILL 12.00 MM 5983138
DORMER S814HB8.0 END MILL 8.00 MM 5983635
SANDVIK R216.42-01030-AO10G 1620 5743390