Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804
SANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R215.H4-16050EAK10P 1620
rubix:
318A7759
manufacturer :
5847804
Product details
Technical specifications
Product details : SANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.92
excl. VAT
/
Each
£
344.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K233-1200-300-NB H10F DURA SOLID CARBIDE END MILL 8386848
WALTERPROT MC232-05.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022558
DORMER S7614.0 END MILL 4.00 MM 6706997
DORMER S26220.0XR2.5 6706971
SANDVIK 2P342-0635-CMBM2CM SC MILLING CM PLURA 2 8352514
DORMER S814HB8.0 END MILL 8.00 MM 5983635
WALTERPROT MC232.15.9W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092189
MITSUBCARB MPXLRBD0200R030N160 ENDMILL COATED MSTAR 90042793
CUTLINE VARICUT 16MM 2.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
WALTERPROT H302711-2 MILLING CUTTERS SOLID CARBIDE 5082116
SANDVIK 1P260-0635-XA1620 SC MILLING CM PLURA 1 7045734
SANDVIK 2F341-2000-400-SC1710 SC MILLING CM PLURA 2 7419266
DORMER P8096.3X3.0 BURR 6.30 MM X 3.00 MM 6814136
SANDVIK RA215.26-3250DAL36L1620 SC MILLING CM PLURA 2 5739295
DORMER S991SET933 TIAIN CARBIDE CUTTER SET 3 FLUTE