DORMER S76310.0XR2.0 END MILL 10.00 MM X 2.0 MM 6706854


Solid carbide miller Dormer

References
dormer:S76310.0XR2.0
rubix:2556985
ean:7320760684030
End Mill 10.0XR2.0
brand logo
Technical specifications
Diameter10 mm
Total length70 mm
Length of cut22 mm
See all Specifications

Product details : DORMER S76310.0XR2.0 END MILL 10.00 MM X 2.0 MM 6706854


Technical specifications


Attributes
Diameter10 mm
Total length70 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 88.90 excl. VAT
/ Each
£ 106.68 incl. VAT
  • Usually arrives within 14 working days