SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-16030GAP16G1610
rubix:318A6719
manufacturer :5743099
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length150 mm
Length of cut16 mm
See all Specifications

Product details : SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099


Technical specifications


Attributes
Diameter16 mm
Total length150 mm
Length of cut16 mm
Number of teeth4
Tail diameter16 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 302.50 excl. VAT
/ Each
£ 363.00 incl. VAT
  • Usually arrives within 14 working days