Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-2000-400-SC1710 SC MILLING CM PLURA 2 7419266
SANDVIK 2F341-2000-400-SC1710 SC MILLING CM PLURA 2 7419266
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F341-2000-400-SC 1710
rubix:
318A0468
manufacturer :
7419266
ean:
7323222412431
Product details
Technical specifications
Product details : SANDVIK 2F341-2000-400-SC1710 SC MILLING CM PLURA 2 7419266
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
477.58
excl. VAT
/
Each
£
573.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S22720.0 6706827
WALTERPROT H302611-12 MILLING CUTTERS SOLID CARBIDE 5082079
WALTERPROT H602111-5 MILLING CUTTERS SOLID CARBIDE 5083346
SANDVIK 2P342-0800-CMBM2CM SC MILLING CM PLURA 2 8352516
SANDVIK R216.24-20050FCK44P 1620 5742949
ROEBUCK CH25 VARI PITCH HOLE SAW 25MM
SANDVIK 2N342-0800-PDP2BM SC MILLING CM PLURA 2 8351804
SANDVIK 2S342-0800-050-PBP2BM SC MILLING CM PLURA 2 8351876
CUTLINE UK-OEMSC212 OEMSC212 12MM CARBIDE 2FL SLOT DRILL ALCRN
DORMER S2258.0 END MILL 8.00 MM 6706802
SANDVIK 1P221-0380-XA1630 SC MILLING CM PLURA 1 6259567
SANDVIK R216.24-12050GCL26P 1620 5847657
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 3 862717
PREISSER 225925 SCREW SHANK END MILL M-F 12MM
SANDVIK R216.53-04040RAL40G 1620 5743587