• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1588-228CSC1745 SC MILLING CM PLURA 2 7419243

SANDVIK 2F340-1588-228CSC1745 SC MILLING CM PLURA 2 7419243


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F340-1588-228CSC 1745
rubix:318A3897
manufacturer :7419243
ean:7323222412202
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F340-1588-228CSC1745 SC MILLING CM PLURA 2 7419243


Technical specifications


Attributes
No attributes to display for this product
£ 357.50 excl. VAT
/ Each
£ 429.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S52410.0XR1.0 6706661GUHRING 05582 020.000 END MILL SOLID CARBIDE 20.000MM H10 TYPE N FIRESANDVIK R216.42-05030-AK06G1620 SC MILLING CM PLURA 2 5743412CUTLINE 893323 5MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/SSANDVIK 316-12HM450-12015P 1730 COROMILL HEAD 7611725SANDVIK 1K365-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213604SANDVIK 1P240-1000-XA 1630 PLURA SOLID CARBIDE END MILL 6259717SANDVIK R216.24-08030BAJ08G 1610 PLURA SOLID CARBIDE END MILL 5742916SANDVIK 1K223-0500-NG H10F DURA SOLID CARBIDE END MILL 8412582SANDVIK 2S440-2000-400-SD1725 SC MILLING CM PLURA 2 7858263SANDVIK 1K357-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213655SANDVIK 2B320-1200-NGH10F SC MILLING CM PLURA 2 6261147SANDVIK R216.32-00830-AE08G1620 SC MILLING CM PLURA 2 5742989SANDVIK 2P370-2000-PB 1740 6870031SANDVIK 1P240-0550-XA1630 SOLID CARBIDE END MILL 6259732

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories