Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1K223-0500-NG H10F DURA SOLID CARBIDE END MILL 8412582
SANDVIK 1K223-0500-NG H10F DURA SOLID CARBIDE END MILL 8412582
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1K223-0500-NG H10F
rubix:
254A4896
manufacturer :
8412582
ean:
7323227442297
Product details
Technical specifications
Product details : SANDVIK 1K223-0500-NG H10F DURA SOLID CARBIDE END MILL 8412582
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.53
excl. VAT
/
Each
£
47.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
5621082 EC060B16-4C06R0.5 IC900 END MILL
MITSUBCARB MPXLRBD0300R020N180 ENDMILL COATED MSTAR 90042840
MITSUBCARB MPXLRBD0300R030N360 ENDMILL COATED MSTAR 90043389
SANDVIK 1K377-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213675
DORMER S76320.0XR3.0 END MILL 20.00 MM X 3.0 MM 6706863
CUTLINE 893380 3MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
SANDVIK R216.42-00830-EC08G1700 SC MILLING CM PLURA 2 5963281
SANDVIK R216.23-05050CAK13P 1620 5742874
SANDVIK 1K365-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213603
WALTERPROT MC232.19.1W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353844
CUTLINE 893284 D.8 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 2F440-1905-228ASD1725 SC MILLING CM PLURA 2 7858322
DORMER P811C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814150
CUTLINE 893433 D.4 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI
SANDVIK 2P340-1200-PB 1630 6260109