• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1270-304ASD1725 SC MILLING CM PLURA 2 7858315

SANDVIK 2F440-1270-304ASD1725 SC MILLING CM PLURA 2 7858315


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F440-1270-304ASD 1725
rubix:319A2129
manufacturer :7858315
ean:7323225032087
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F440-1270-304ASD1725 SC MILLING CM PLURA 2 7858315


Technical specifications


Attributes
No attributes to display for this product
£ 224.58 excl. VAT
/ Each
£ 269.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K223-0600-NB H10F DURA SOLID CARBIDE END MILL 8386287SANDVIK 2F340-1600-200CSC1745 SC MILLING CM PLURA 2 7419223SANDVIK R215.36-06050-AC13H1610 SC MILLING CM PLURA 2 5742826SANDVIK RA215.26-1250BAK09L1620 SC MILLING CM PLURA 2 5739924MITSUBCARB MPXLRBD0100R005N040 ENDMILL COATED MSTAR 90042807SANDVIK 1P330-0900-XA1620 SC MILLING CM PLURA 1 6259845DORMER S2294.0XD4 DRILL 4.00 MM X 4.0 MM 6706520WALTERPROT MC230-04.0A4B050C-WK40TF SC MILLING CUTTER 8002022SANDVIK 1K233-0300-020-NA H10F DURA SOLID CARBIDE END MILL 8386808CUTLINE 893348 D.16 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHSANDVIK 2S342-1588-076CMBM2CM SC MILLING CM PLURA 2 8352978SANDVIK R216.24-12050GCC26P1620 SC MILLING CM PLURA 2 5743080DORMER S5243.0XR0.3 6706649DORMER S53112.0 6706483WALTERPROT H602111-5 MILLING CUTTERS SOLID CARBIDE 5083346

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories