SANDVIK RA215.26-1250BAK09L1620 SC MILLING CM PLURA 2 5739924


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA215.26-1250BAK09L1620
rubix:317A3223
manufacturer :5739924
brand logo
brand logo
Technical specifications
Diameter4.763 mm
Total length76.2 mm
Length of cut14.288 mm
See all Specifications

Product details : SANDVIK RA215.26-1250BAK09L1620 SC MILLING CM PLURA 2 5739924


Technical specifications


Attributes
Diameter4.763 mm
Total length76.2 mm
Length of cut14.288 mm
Number of teeth6
Tail diameter6.35 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 107.25 excl. VAT
/ Each
£ 128.70 incl. VAT
  • Usually arrives within 14 working days