Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-0500-050-SD1725 SC MILLING CM PLURA 2 7858138
SANDVIK 2S440-0500-050-SD1725 SC MILLING CM PLURA 2 7858138
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-0500-050-SD 1725
rubix:
317A6183
manufacturer :
7858138
ean:
7323225031417
Product details
Technical specifications
Product details : SANDVIK 2S440-0500-050-SD1725 SC MILLING CM PLURA 2 7858138
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.38
excl. VAT
/
Each
£
108.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR S813HA 14.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
MITSUBCARB MPXLRBD0400R050N320 ENDMILL COATED MSTAR 90042861
DORMER S53412.0 6706581
WALTERPROT H8006428-4 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150837
SANDVIK 2P460-0952-NA1630 SC MILLING CM PLURA 2 6255705
CUTLINE 893318 D.20 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 316-16SL442-16015P 1730 6874199
SANDVIK 2P341-0800-MA1640 SC MILLING CM PLURA 2 6260136
CUTLINE 893367 16MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
DORMER S803HB8.0 DRILL 8.00 MM 5982572
CUTLINE 893345 D.8 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
SANDVIK 2P230-0300-NAH10F SC MILLING CM PLURA 2 6260066
CUTLINE 862935 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MM
DORMER S7158.0 S715 8.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706631
SANDVIK 2F440-1588-076ASD1725 SC MILLING CM PLURA 2 7858316