SANDVIK 2P341-0800-MA1640 SC MILLING CM PLURA 2 6260136


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P341-0800-MA1640
rubix:317A4498
manufacturer :6260136
ean:26260136
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK 2P341-0800-MA1640 SC MILLING CM PLURA 2 6260136


Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix41 °
Type of tailcylindrical
Show UNSPSC/ECL@SS
£ 99.92 excl. VAT
/ Each
£ 119.90 incl. VAT
  • Usually arrives within 14 working days