• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1600-300ASD1725 SC MILLING CM PLURA 2 7858283

SANDVIK 2F440-1600-300ASD1725 SC MILLING CM PLURA 2 7858283


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F440-1600-300ASD 1725
rubix:318A3857
manufacturer :7858283
ean:7323225031769
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F440-1600-300ASD1725 SC MILLING CM PLURA 2 7858283


Technical specifications


Attributes
No attributes to display for this product
£ 361.17 excl. VAT
/ Each
£ 433.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K333-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213461WALTERPROT MC232-12.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022550DORMER S803HB3.8 DRILL 3.80 MM 5982551SANDVIK 1K357-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213644CUTLINE 893254 16MM CARBIDE END MILL 3 FLT CUPP WELDONSANDVIK 2F341-2500-635-SC1710 SC MILLING CM PLURA 2 7419269SANDVIK R216.24-12050CCC26P1620 SC MILLING CM PLURA 2 5743098GUHRING 03891 008.500 END MILL CARBIDE 9038910085000SANDVIK 1K337-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213624WALTERPROT MC232-20.0W4B250C-WJ30ED SC MILLING CUTTERS PERFORM 7568739DORMER S5293.0XD6 6706503DORMER S73912.0 6706892SANDVIK R216.32-00530-AJ05G1620 SC MILLING CM PLURA 2 5742974WALTERPROT MC232-02.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022542SANDVIK 316-16SM450-16015P1730 SOLID CARBIDE HEADS 7611764

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories