Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5293.0XD6 6706503
DORMER S5293.0XD6 6706503
Solid carbide miller Dormer
References
dormer:
S5293.0XD6
rubix:
376A3917
ean:
7320760680520
Technical specifications
Diameter
3
mm
Total length
40
mm
Length of cut
5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5293.0XD6 6706503
Technical specifications
Attributes
Diameter
3
mm
Total length
40
mm
Length of cut
5
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.85
excl. VAT
/
Each
£
44.22
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MPXLRBD0300R050N240 ENDMILL COATED MSTAR 90042849
CUTLINE 893407 16MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
SANDVIK R216.42-04030-AK08AH10F SC MILLING CM PLURA 2 5743510
DORMER S2623.0XR0.5 6706925
SANDVIK R216.24-08030CAP08G1610 SC MILLING CM PLURA 2 5742932
SANDVIK 1K365-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213599
SANDVIK 2F341-2500-400-SC1710 SC MILLING CM PLURA 2 7419268
CUTLINE 4 FLUT CARBID END MILL LONG SER WELDON SHANK OZMA MM 10 862798
SANDVIK R216.24-16050FCC32P1620 SC MILLING CM PLURA 2 5743050
SANDVIK R216.24-10050EAK22H 1620 5742976
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 5 862587
CUTLINE CARBID RIPPER CUTTER WELDON SHANK FINE PITCH OZMA MM 16 862970
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 8 862721
SANDVIK 2F340-1270-076-SC1745 SC MILLING CM PLURA 2 7419199
SANDVIK 2S440-1270-228-SD1725 SC MILLING CM PLURA 2 7858296