Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03891 008.500 END MILL CARBIDE 9038910085000
GUHRING 03891 008.500 END MILL CARBIDE 9038910085000
Solid carbide miller Gühring
References
gühring:
3891 8.500
rubix:
340A8978
manufacturer :
9038910085000
ean:
4049844078390
Technical specifications
Diameter
8.5
mm
Total length
72
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 03891 008.500 END MILL CARBIDE 9038910085000
Technical specifications
Attributes
Diameter
8.5
mm
Total length
72
mm
Length of cut
19
mm
Number of teeth
3
Tail diameter
10
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.07
excl. VAT
/
Each
£
56.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 12 862711
SANDVIK 1K344-0600-XD 1730 8460300
WALTER H602111-10 MILLING CUTTERS 5083349
DORMER S71812.0 END MILL 12.00 MM 6706775
SANDVIK 8460304 1K344-1600-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
DORMER S803HA2.0 DRILL 2.00 MM 5983375
SANDVIK 316-12SM345-12040A H10F 5782700
SANDVIK 2B230-0100-NAN20C SC MILLING CM PLURA 2 6259962
DORMER S2334.0XD4 S233 4.00 MM X 4.0 MM BALL NOSED SLOT DRILL 6706557
DORMER S2628.0XR1.0 6706936
WALTERPROT H8015828-5-0.5-20 ADVANCED MILLING CUTTER 5150866
WALTER H4129318-4 MILLING CUTTERS 5083115
SANDVIK 2S440-1200-050-SD1725 SC MILLING CM PLURA 2 7858256
SANDVIK 2F440-1905-076ASD1725 SC MILLING CM PLURA 2 7858320
DORMER S813HA6.0 DRILL 6.00 MM 5983641