SANDVIK RA216.24-2050BAK10H1620 SC MILLING CM PLURA 2 5739446


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA216.24-2050BAK10H1620
rubix:317A1724
manufacturer :5739446
brand logo
brand logo
Technical specifications
Diameter7.94 mm
Total length88.9 mm
Length of cut15.875 mm
See all Specifications

Product details : SANDVIK RA216.24-2050BAK10H1620 SC MILLING CM PLURA 2 5739446


Technical specifications


Attributes
Diameter7.94 mm
Total length88.9 mm
Length of cut15.875 mm
Number of teeth4
Tail diameter9.525 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 114.58 excl. VAT
/ Each
£ 137.50 incl. VAT
  • Usually arrives within 14 working days