Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1200-100ASD1725 SC MILLING CM PLURA 2 7858279
SANDVIK 2F440-1200-100ASD1725 SC MILLING CM PLURA 2 7858279
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-1200-100ASD 1725
rubix:
319A2120
manufacturer :
7858279
ean:
7323225031721
Product details
Technical specifications
Product details : SANDVIK 2F440-1200-100ASD1725 SC MILLING CM PLURA 2 7858279
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.58
excl. VAT
/
Each
£
269.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.24-16050OCK36P1620 SC MILLING CM PLURA 2 5847791
SANDVIK 2S342-0794-076-PBP2BM SC MILLING CM PLURA 2 8351874
SANDVIK 1P360-2500-XA 1620 PLURA SOLID CARBIDE END MILL 6259907
DORMER S5263.0 6706810
SANDVIK 2P370-0600-PB1740 SC MILLING CM PLURA 2 6869986
CUTLINE 893325 8MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 3 843398
CUTLINE 893312 D.12 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S71712.0 END MILL 12.00 MM 6706705
GUHRING 03720 003.000 MILLS CARBIDE UNIVERS 9037200030000
SANDVIK 1K365-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213596
DORMER S5348.0 6706579
DORMER P82316.0X6.0 BURR 16.00 MM X 6.00 MM 6814195
CUTLINE 893283 D.8 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 2S221-0400-030-NGH10F SC MILLING CM PLURA 2 6261151