Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0794-076-PBP2BM SC MILLING CM PLURA 2 8351874
SANDVIK 2S342-0794-076-PBP2BM SC MILLING CM PLURA 2 8351874
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-0794-076-PB P2BM
rubix:
317A5245
manufacturer :
8351874
ean:
7323227193830
Product details
Technical specifications
Product details : SANDVIK 2S342-0794-076-PBP2BM SC MILLING CM PLURA 2 8351874
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.17
excl. VAT
/
Each
£
116.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893275 20MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 1P360-0953-XA1620 SC MILLING CM PLURA 1 7045765
SANDVIK 1P240-1200-XA 1630 6259718
DORMER S5345.0 6706577
MITSUBCARB MPXLRBD0060R005N020 ENDMILL COATED MSTAR 90042802
DORMER S94412.0 END MILL 12.00 MM 5982867
SANDVIK 2S440-1270-228-SD1725 SC MILLING CM PLURA 2 7858296
SANDVIK 2P340-0250-PA 1630 6260097
DORMER S802HA9.0 DRILL 9.00 MM 5983473
SGS 44741 12MM DIA 4MM RAD ROUTER 44804-SER43MC 16FL 2.0 C/R TB
DORMER S76720.0XR0.3 6707036
SANDVIK R216.24-10050EAK22H 1620 5742976
WALTERPROT MC232-02.0A4B020C-WJ30ED SC MILLING CUTTERS PERFORM 7568696
SANDVIK 2F440-2000-400ASD1725 SC MILLING CM PLURA 2 7858286
R2162032-SVIK T-MAX DRILLING EM C