Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5263.0 6706810
DORMER S5263.0 6706810
Solid carbide miller Dormer
References
dormer:
S5263.0
rubix:
376A3897
ean:
7320760683590
Technical specifications
Diameter
3
mm
Total length
125
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5263.0 6706810
Technical specifications
Attributes
Diameter
3
mm
Total length
125
mm
Length of cut
19
mm
Number of teeth
6
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.42
excl. VAT
/
Each
£
58.10
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K223-1200-200-NH H10F DURA SOLID CARBIDE END MILL 8412609
WALTERPROT H302611-2.5 MILLING CUTTERS SOLID CARBIDE 5082067
SANDVIK R216.34-10050-AK22P 1620 5743343
SANDVIK 2S440-0200-020-SD1725 SC MILLING CM PLURA 2 7858135
SANDVIK 2P342-0400-PA1730 SC MILLING CM PLURA 2 6732487
SANDVIK 1B231-0397-XA1620 SC MILLING CM PLURA 1 6334788
SANDVIK R216.T4-10030CAS14N1620 SC MILLING CM PLURA 2 5743026
SANDVIK 1K354-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213526
SANDVIK R216.44-12030-AI12G 1610 5743553
CUTLINE 893335 8MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
DORMER S7665.0 END MILL 5.00 MM 6707007
DORMER S5345.0 6706577
DORMER S7678.0XR0.3 6707022
SANDVIK 1K334-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213507
CUTLINE 893400 3MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON