Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-1200-200-PDP2BM SC MILLING CM PLURA 2 8351778
SANDVIK 2F342-1200-200-PDP2BM SC MILLING CM PLURA 2 8351778
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-1200-200-PD P2BM
rubix:
319A5373
manufacturer :
8351778
ean:
7323227193106
Product details
Technical specifications
Product details : SANDVIK 2F342-1200-200-PDP2BM SC MILLING CM PLURA 2 8351778
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.42
excl. VAT
/
Each
£
218.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.35-05050-AC13L1620 SC MILLING CM PLURA 2 5742819
SANDVIK 2F340-0476-076-SC1745 SC MILLING CM PLURA 2 7440787
CUTLINE 893425 6MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK R215.3C-12030-AC26H1610 SC MILLING CM PLURA 2 5742632
CUTLINE 843416 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 1
ROEBUCK CH20 VARI PITCH HOLE SAW 20MM
CUTLINE 893438 D.16 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRA
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHANK OZMAMM 4 862562
MITSUBCARB MPXLRBD0400R030N480 ENDMILL COATED MSTAR 90043393
DORMER S802HB10.0 DRILL 10.00 MM 5983480
WALTERPROT MC232-08.0W4B150C-WJ30ED SC MILLING CUTTERS PERFORM 7568716
SANDVIK 1K333-0350-XA 1730 DURA SOLID CARBIDE END MILL 8213455
WALTERPROT H3127116-9 MILLING CUTTERS SOLID CARBIDE 5082823
SANDVIK R216.24-16050FCK36P1620 SC MILLING CM PLURA 2 5743052
CUTLINE 2FLUT CARBIDE END MILL LONG SER STR SHANK ALUMINIUM MM6 843383