Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
R2162532-SVIK T-MAX DRILL.
R2162532-SVIK T-MAX DRILL.
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R216.2-532
rubix:
1047017
manufacturer :
5743034
Technical specifications
Diameter
32
mm
Total length
100
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : R2162532-SVIK T-MAX DRILL.
Technical specifications
Attributes
Diameter
32
mm
Total length
100
mm
Number of teeth
1
Tail diameter
32
mm
Type of tail
weldon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
424.27
excl. VAT
/
Each
£
509.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER S803HB9.7 DRILL 9.70 MM 5982574
CUTLINE 893444 D.12 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 12 862639
WALTER F2339.T22.025.Z02.20 MILLING CUTTERS WITH FIXED POCKETS 5020736
WALTERPROT H602681-4 MILLING CUTTERS SOLID CARBIDE 5083398
SANDVIK 2P340-0200-PB 1630 6260113
SANDVIK 2P121-0800-NC H10F 6260002
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 12 862687
MITSUBCARB MPXLRBD0100R005N120 ENDMILL COATED MSTAR 90043378
SANDVIK 1K357-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213647
SANDVIK R216.54-06040RAL40G1620 SC MILLING CM PLURA 2 5743597
CUTLINE 893297 D.20 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
GUHRING 05735 014.000 END MILL SOLID CARBIDE 14MM TYPE N 6527L FIRE
GUHRING 03314 006.000 MILLS CARBIDE UNIVERS 9033140060000
SANDVIK 2P123-1600-NGH10F SC MILLING CM PLURA 2 6260015