• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R245-12 T3 M-PL 1130 7101118

SANDVIK R245-12 T3 M-PL 1130 7101118

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:R245-12 T3 M-PL 1130
Rubix:287A2501
Manufacturer :7101118
EAN:7323221287764
brand logo
brand logo

Product details : SANDVIK R245-12 T3 M-PL 1130 7101118


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 148.80 excl. VAT
/ 10 pieces
£ 178.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK MH20-080425M-M50 1130 8029501WALTER OPHN0504ZZN-A57 WAK15 MILLING INSERTS 5015655SANDVIK R210-090412M-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853541SANDVIK N331.1A-115008M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564542PRAMET LNGX 120508ER-M:M8340 MILLING INSERT 6798588 PK10SANDVIK RA216-1603M-M4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564471SANDVIK R331.1A-08 45 15H-WL1130 331 INSERT 7101048SANDVIK PTGNR 2020K 16 P SHANK TOOL FOR TURNING 5737563WALTER ENMX08T316R-F47 WSP45G MILLING INSERTS 7924229MITSUBCARB JDMT140520ZDSR-ST MP7130 INSERT MILLING COATED 90034214SANDVIK 390R-070208M-PM 4340 7564308SANDVIK 690-100516M-E-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853416SANDVIK R390-11 T3 10M-PH 4340 390 INSERT FOR MILLING 7564367MITSUBCARB JDMW140520ZDSR-FT VP15TF INSERT MILLING COATED 90008076PRAMET MILLING INSERT ADMX 11T308SR-MM:M6330
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap