Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0794-038CMBM2CM SC MILLING CM PLURA 2 8352862
SANDVIK 2S342-0794-038CMBM2CM SC MILLING CM PLURA 2 8352862
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-0794-038CMB M2CM
rubix:
317A1373
manufacturer :
8352862
ean:
7323227198613
Product details
Technical specifications
Product details : SANDVIK 2S342-0794-038CMBM2CM SC MILLING CM PLURA 2 8352862
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.33
excl. VAT
/
Each
£
140.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S802HA2.5 DRILL 2.50 MM 5983408
DORMER S52116.0XR3.0 6706685
MITSUBCARB MPXLRBD0050R005N050 ENDMILL COATED MSTAR 90043374
SANDVIK 1B240-0300-XA 1630 6259466
SANDVIK 1U000-0160-238-XA1620 SC MILLING CM PLURA 1 7045798
SANDVIK 1K253-0800-NB H10F DURA SOLID CARBIDE END MILL 8389106
SANDVIK R216.33-10040-AJ14UH10F SC MILLING CM PLURA 2 5743181
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 8 862637
CUTLINE 893282 D.6 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 10 862686
DORMER P815C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814170
SANDVIK 2S220-0800-100-NC H10F 6260151
DORMER S5235.0XR0.5XD6 6706738
SANDVIK 1K357-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213643
DORMER S76312.0XR1.0 END MILL 12.00 MM X 1.0 MM 6706856