Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5235.0XR0.5XD6 6706738
DORMER S5235.0XR0.5XD6 6706738
Solid carbide miller Dormer
References
dormer:
S5235.0XR0.5XD6
rubix:
376A3849
ean:
7320760682876
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5235.0XR0.5XD6 6706738
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.47
excl. VAT
/
Each
£
52.16
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R215.H4-04050BAC01H1610 SC MILLING CM PLURA 2 5742536
CUTLINE 893442 D.10 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
SANDVIK 2P170-0900-NAH10F SC MILLING CM PLURA 2 6260044
WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864
DORMER S802HA2.0 DRILL 2.00 MM 5983401
SANDVIK R216.32-01030-AI10G1620 SC MILLING CM PLURA 2 5742951
SANDVIK 1K223-2000-400-NH H10F DURA SOLID CARBIDE END MILL 8412620
SANDVIK 1K333-0650-XB 1730 DURA SOLID CARBIDE END MILL 8213462
CUTLINE VARICUT 6MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.34-16050-AK32H 1620 5743269
SANDVIK A326R08-M25050VM-TH1025 SC MILLING CM PLURA 2 6010152
DORMER S802HA10.0 DRILL 10.00 MM 5983349
SANDVIK 1K337-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213632
WALTERPROT MC232-20.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568740
WALTERPROT MC232-05.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353967