• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B240-0300-XA 1630 6259466

SANDVIK 1B240-0300-XA 1630 6259466


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1B240-0300-XA 1630
rubix:286A9854
manufacturer :6259466
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1B240-0300-XA 1630 6259466


Technical specifications


Attributes
No attributes to display for this product
£ 41.87 excl. VAT
/ Each
£ 50.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK RA215.26-3250DAK24L1620 SC MILLING CM PLURA 2 5739294DORMER S76310.0XR1.0 END MILL 10.00 MM X 1.0 MM 6706853CUTLINE 2FLUT CARBIDE END MILL LONG SER STR SHANK ALUMINIUM MM6 843383SANDVIK 2S342-1588-229CMBM2CM SC MILLING CM PLURA 2 8353000DORMER S812HA20.0 DRILL 20.00 MM 5983514DORMER S76112.0 END MILL 12.00 MM 6707002SANDVIK 2S221-0300-020-NGH10F SC MILLING CM PLURA 2 6261150WALTERPROT H8015828-12-1.5-36 ADVANCED MILLING CUTTER 5150888SANDVIK 2S440-1000-050-SD1725 SC MILLING CM PLURA 2 7858253SANDVIK 2P342-0600-PBP2BM SC MILLING CM PLURA 2 8351832DORMER S802HA10.0 DRILL 10.00 MM 5983349SANDVIK 1K233-2000-050-NB H10F DURA SOLID CARBIDE END MILL 8386855WALTERPROT MC232-08.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022536DORMER S26218.0XR0.3 6706962DORMER S5318.0 6706481

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories