• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2S342-1905-483CMBM2CM SC MILLING CM PLURA 2 8353023

SANDVIK 2S342-1905-483CMBM2CM SC MILLING CM PLURA 2 8353023

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2S342-1905-483CMB M2CM
Rubix:318A0536
Manufacturer :8353023
EAN:7323227199405
brand logo
brand logo

Product details : SANDVIK 2S342-1905-483CMBM2CM SC MILLING CM PLURA 2 8353023


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 550.91 excl. VAT
/ Each
£ 661.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTERPROT MC232-04.0A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353966DORMER S9334.0 S933 4.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982835CUTLINE OEMSC410 10MM CARBIDE 4FL END MILL ALCRNDOR S802HB 14.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTDSANDVIK R216.33-14040-AC26UH10F SC MILLING CM PLURA 2 5743238DORMER S26210.0XR0.3 6706939SANDVIK 2S440-1600-300-SD1725 SC MILLING CM PLURA 2 7858260SANDVIK R216.42-04030-AQ06GP10 SC MILLING CM PLURA 2 5743518SANDVIK 1P240-0900-XA 1630 6259734DORMER P8356.0X6.0 BURR 6.00 MM X 6.00 MM 6814208DORMER S71816.0 END MILL 16.00 MM 6706777"PRESTO 31131-34-58 3/4""x5/8"" HSS BS122/4 SCREW SHANK L/S SLOTDRILL"SANDVIK 1K334-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213506WALTERPROT H302914-10 MILLING CUTTERS SOLID CARBIDE 5082291DORMER S5233.0XR0.3XD3 6706726
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap