Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1600-300-SD1725 SC MILLING CM PLURA 2 7858260
SANDVIK 2S440-1600-300-SD1725 SC MILLING CM PLURA 2 7858260
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1600-300-SD 1725
rubix:
318A7630
manufacturer :
7858260
ean:
7323225031530
Product details
Technical specifications
Product details : SANDVIK 2S440-1600-300-SD1725 SC MILLING CM PLURA 2 7858260
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.75
excl. VAT
/
Each
£
346.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.33-08030-BS09K1640 SC MILLING CM PLURA 2 5743155
SANDVIK 2S342-1000-100-PBP2BM SC MILLING CM PLURA 2 8351892
SANDVIK 2F380-1905-304ASD1745 SC MILLING CM PLURA 2 7963653
CUTLINE 893224 16MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK RA216.24-3250DAK24P1620 SC MILLING CM PLURA 2 5739988
DORMER P8096.3X3.0 BURR 6.30 MM X 3.00 MM 6814136
DORMER S812HB2.5 DRILL 2.50 MM 5983565
ROEBUCK CH44 VARI PITCH HOLE SAW 44MM
SANDVIK R216.42-06030-AP06G1620 SC MILLING CM PLURA 2 5743393
SANDVIK R215.36-16050-AC32H 1610 5742808
SANDVIK 2P120-0500-NCH10F SC MILLING CM PLURA 2 6259987
CUTLINE 862974 2MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
SANDVIK 2P051-0635-OAO10A SC MILLING CM PLURA 2 7254429
DORMER P81716.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814176
DORMER S814HB10.0 END MILL 10.00 MM 5983604