Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
"3/4"" X 5/8"" 2FLT HSS SCR SHK L/S SLOT DRILL BS122/4"
"3/4"" X 5/8"" 2FLT HSS SCR SHK L/S SLOT DRILL BS122/4"
Slot Drill
References
presto:
31131-34-58
rubix:
2541576
Technical specifications
Type of tail
Straight
Number of teeth
2
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : "3/4"" X 5/8"" 2FLT HSS SCR SHK L/S SLOT DRILL BS122/4"
Technical specifications
Attributes
Type of tail
Straight
Number of teeth
2
Body material
HSS
Coating
P0 Bright
Type
Slot Drill
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.21
excl. VAT
/
Each
£
57.85
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER C27313.0 END MILL 13.00 MM 5984603
DORMER C24718.0 END MILL 18.00 MM 5984290
DORMER C90810.0 END MILL 10.00 MM 5985830
DOR HSCO PMX CUTTER 5.0
DORMER C27330.0 END MILL 30.00 MM 5984854
DORMER HSCO-XP SUPER-R CUTTER 4.0 C2954.0
DORMER C11019.0 DRILL 19.00 MM 5983857
DORMER HSCO CUTTER 14.0 C50514.0
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 2 867488
DORMER HSCO SUP-R PMX CUTTER 10.0 C49210.0
DORMER S71612.0 7002469
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 4 867477
CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 25 867558
DORMER C1103.0 DRILL 3.00 MM 5984089
DORMER HSCO-XP PMX CUTTER 14.0 C40714.0