• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1600-500CMBM2CM SC MILLING CM PLURA 2 8353007

SANDVIK 2S342-1600-500CMBM2CM SC MILLING CM PLURA 2 8353007


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S342-1600-500CMB M2CM
rubix:318A5483
manufacturer :8353007
ean:7323227199481
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2S342-1600-500CMBM2CM SC MILLING CM PLURA 2 8353007


Technical specifications


Attributes
No attributes to display for this product
£ 318.08 excl. VAT
/ Each
£ 381.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 862917 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY MDORMER S26214.0XR0.5 6706951SANDVIK 2N342-1400-PDP2BM SC MILLING CM PLURA 2 8351810CUTLINE UK-OEMSCBN212 OEMSCBN212 12MM CARBIDE 2FL B/NOSED ALCRNSANDVIK 2P340-0700-PA1630 SC MILLING CM PLURA 2 6260105SANDVIK R215.H4-20050EAK13P1620 SC MILLING CM PLURA 2 5847805SANDVIK 1P240-1270-XA1630 SC MILLING CM PLURA 1 7045752DORMER S5253.0 6706809SANDVIK 2P342-2000-CMBM2CM SC MILLING CM PLURA 2 8352831CUTLINE 893329 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/SCUTLINE 893423 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDONCUTLINE 893316 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDONMITSUBCARB MPXLRBD0150R030N120 ENDMILL COATED MSTAR 90042823SANDVIK R216.23-03050ACC08P 1620 PLURA SOLID CARBIDE END MILL 5742903CUTLINE 893252 10MM CARBIDE END MILL 3 FLT CUPP WELDON

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories