Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5253.0 6706809
DORMER S5253.0 6706809
Solid carbide miller Dormer
References
dormer:
S5253.0
rubix:
376A3889
ean:
7320760683583
Technical specifications
Diameter
3
mm
Total length
100
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5253.0 6706809
Technical specifications
Attributes
Diameter
3
mm
Total length
100
mm
Length of cut
8
mm
Number of teeth
6
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.05
excl. VAT
/
Each
£
52.86
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S342-1270-076-PBP2BM SC MILLING CM PLURA 2 8351915
WALTER F2238CE.C.050.Z02.024 MILLING CUTTERS W/FIXED POCKETS 5043068
CUTLINE 862870 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
DORMER S22916.0 DRILL 16.00 MM 6706529
MITSUBCARB MPXLRBD0400R010N240 ENDMILL COATED MSTAR 90043390
SANDVIK R216.42-00330-FC03G1700 SC MILLING CM PLURA 2 5963262
SANDVIK 2P370-2540-PB1740 SC MILLING CM PLURA 2 6915296
DORMER S5273.0 6706828
SANDVIK R216.24-10050BCC22P 1620 PLURA SOLID CARBIDE END MILL 5742958
DORMER S6372.0 6706872
SANDVIK 1P240-0700-XA 1630 6259735
SANDVIK R216.T4-08030BAS12N 1620 5743024
DORMER S90420.0 END MILL 20.00 MM 5983167
R2162712-SVIK T-MAX DRILLING EM W
CUTLINE 893428 12MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON