References
Sandvik Coromant:R216.42-00830-AJ08G1620
Rubix:288A4727
Manufacturer :5743433




Technical specifications
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : SANDVIK R216.42-00830-AJ08G 1620 5743433
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 0.8 mm |
| Total length | 57 mm |
| Centre cut | center cut |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill plura ball nose end mill |
| Angle of helix | 30 ° |
| Machining material | steel, stainless steel, cast iron, non-ferrous metal, super-alloys & titanium, hard material |
| Capacity length | 8 mm |
| Cutting angle | 15 ° |
Show UNSPSC/ECL@SS
£ 110.92 excl. VAT
/ Each
£ 133.10 incl. VAT
- Usually arrives within 14 working days