SANDVIK 1K354-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213534
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K354-1600-100-XD 1730
Rubix:242A9102
Manufacturer :8213534
EAN:7323226616934




Product details : SANDVIK 1K354-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213534
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
Strengths
Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Technical specifications
Attributes
| Length of cut | 48 mm |
|---|---|
| Total length | 126 mm |
| Coating | alcrn |
| Angle of helix | 35.5 ° |
| Machining material | steel;stainless steel;cast iron;super alloy;non-ferrous |
Show UNSPSC/ECL@SS
£ 154.38 excl. VAT
/ Each
£ 185.26 incl. VAT
- Usually arrives within 14 working days
