Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-0953-PBP2BM SC MILLING CM PLURA 2 8351838
SANDVIK 2P342-0953-PBP2BM SC MILLING CM PLURA 2 8351838
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-0953-PB P2BM
rubix:
320A2550
manufacturer :
8351838
ean:
7323227193489
Product details
Technical specifications
Product details : SANDVIK 2P342-0953-PBP2BM SC MILLING CM PLURA 2 8351838
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.83
excl. VAT
/
Each
£
147.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.3A-10030-AC22H1610 SC MILLING CM PLURA 2 5742623
WALTERPROT MC232-05.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568699
DORMER S53110.0 6706482
SANDVIK 1B232-0953-XA1620 SC MILLING CM PLURA 1 6259446
DORMER S2278.0 S227 8.00 CARBIDE ALMULTI-FLUTE 50 DEG END MILL 6706821
DORMER S52416.0XR2.0 6706667
DORMER S22910.0 DRILL 10.00 MM 6706526
DORMER S803HB3.8 DRILL 3.80 MM 5982551
ROEBUCK CH48 VARI PITCH HOLE SAW 48MM
DORMER S9445.0 END MILL 5.00 MM 5982915
SANDVIK 2S340-1200-100-MA1640 SC MILLING CM PLURA 2 6260169
SANDVIK R216.33-10030-BS11K1640 SC MILLING CM PLURA 2 5743176
SANDVIK R216.24-08050EBC19P1630 SC MILLING CM PLURA 2 5742895
DORMER S76114.0 END MILL 14.00 MM 6707003
SANDVIK 2P170-1200-NAH10F SC MILLING CM PLURA 2 6260032