SANDVIK 2S340-1200-100-MA1640 SC MILLING CM PLURA 2 6260169


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S340-1200-100-MA1640
rubix:319A4162
manufacturer :6260169
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK 2S340-1200-100-MA1640 SC MILLING CM PLURA 2 6260169


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 199.83 excl. VAT
/ Each
£ 239.80 incl. VAT
  • Usually arrives within 14 working days