Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9445.0 END MILL 5.00 MM 5982915
DORMER S9445.0 END MILL 5.00 MM 5982915
Solid carbide miller Dormer
References
dormer:
S9445.0
rubix:
270A1876
ean:
7320760040256
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9445.0 END MILL 5.00 MM 5982915
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
16
mm
Number of teeth
4
Tail diameter
5
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.34
excl. VAT
/
Each
£
30.41
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MPXLRBD0200R010N120 ENDMILL COATED MSTAR 90043383
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 16 862700
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM12 862675
SANDVIK 2P232-0900-NAH10F SC MILLING CM PLURA 2 6260090
GUHRING 05735 004.000 END MILL SOLID CARBIDE 4MM TYPE N 6527L FIRE
DORMER S6122.5 6706608
SANDVIK 1P341-1400-XA1620 SC MILLING CM PLURA 1 6259886
CUTLINE 893413 5MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
DORMER S76314.0XR1.5 END MILL 14.00 MM X 1.5 MM 6706858
SANDVIK R216.42-00630-AJ06G1620 SC MILLING CM PLURA 2 5743414
SANDVIK R216.42-00530-EC05G1700 SC MILLING CM PLURA 2 5963272
SANDVIK 1K357-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213646
SANDVIK R216.33-12040-AJ16UH10F SC MILLING CM PLURA 2 5743150
WALTERPROT MC232-06.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568711
DORMER S5244.0XR0.5 6706651