Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-0600-100-PDP2BM SC MILLING CM PLURA 2 8351672
SANDVIK 2F342-0600-100-PDP2BM SC MILLING CM PLURA 2 8351672
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-0600-100-PD P2BM
rubix:
317A8053
manufacturer :
8351672
ean:
7323227192536
Product details
Technical specifications
Product details : SANDVIK 2F342-0600-100-PDP2BM SC MILLING CM PLURA 2 8351672
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.18
excl. VAT
/
Each
£
91.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HA1.0 DRILL 1.00 MM 5983303
DORMER S2336.0 6706560
SANDVIK R2162408030CAJ08G1610 COROMILL
SANDVIK R216.42-12030-AP12G1610 SC MILLING CM PLURA 2 5743517
SANDVIK 2F341-1600-250-SC 1710 PLURA SOLID CARBIDE END MILL 7419262
DORMER S5215.0XR0.3 6706673
SANDVIK R216.34-16050-BC32P1630 SC MILLING CM PLURA 2 5743279
SANDVIK 1K223-0600-NH H10F DURA SOLID CARBIDE END MILL 8412583
SANDVIK 2S340-1600-300-MA1640 SC MILLING CM PLURA 2 6260175
CUTLINE 893396 16MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
CUTLINE 2FLUT CARBIDE END MILL LONG SER STR SHANK ALUMINIUM MM6 843383
SANDVIK 2B330-1200-NCH10F SC MILLING CM PLURA 2 6259978
CUTLINE 893423 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK 1K377-2000-600-XD 1730 DURA SOLID CARBIDE END MILL 8213678
SANDVIK 2S342-1200-200CMBM2CM SC MILLING CM PLURA 2 8352849