Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5215.0XR0.3 6706673
DORMER S5215.0XR0.3 6706673
Solid carbide miller Dormer
References
dormer:
S5215.0XR0.3
rubix:
376A3822
ean:
7320760682227
Technical specifications
Diameter
5
mm
Total length
60
mm
Length of cut
6
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5215.0XR0.3 6706673
Technical specifications
Attributes
Diameter
5
mm
Total length
60
mm
Length of cut
6
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.20
excl. VAT
/
Each
£
60.24
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A326R08-M25050VM-TH1025 SC MILLING CM PLURA 2 6010152
DORMER S804HA8.0 END MILL 8.00 MM 5982594
SANDVIK 2P460-0953-OAO10M SC MILLING CM PLURA 2 7254412
MITSUBCARB MPXLRBD0300R020N240 ENDMILL COATED MSTAR 90042841
SANDVIK 2P232-1000-NA H10F 6260077
CUTLINE 862864 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK 2P121-2000-NCH10F SC MILLING CM PLURA 2 6259996
MITSUBCARB MPXLRBD0400R010N320 ENDMILL COATED MSTAR 90042853
CUTLINE 893307 D.10 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S2254.0 END MILL 4.00 MM 6706800
SANDVIK 2P342-2000-CMBM2CM SC MILLING CM PLURA 2 8352831
DORMER P8079.6X6.0 BURR 9.60 MM X 6.00 MM 6814127
WALTERPROT H901451-5 MILLING CUTTERS SOLID CARBIDE 5083995
SANDVIK 2P342-1000-MBM2CM SC MILLING CM PLURA 2 8352703
SANDVIK 2S342-1270-152CMBM2CM SC MILLING CM PLURA 2 8352975