Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B330-1200-NCH10F SC MILLING CM PLURA 2 6259978
SANDVIK 2B330-1200-NCH10F SC MILLING CM PLURA 2 6259978
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B330-1200-NC H10F
rubix:
319A3459
manufacturer :
6259978
Product details
Technical specifications
Product details : SANDVIK 2B330-1200-NCH10F SC MILLING CM PLURA 2 6259978
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.92
excl. VAT
/
Each
£
251.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-12SM350-12005P1730 SOLID CARBIDE HEADS 7611729
ROEBUCK CH16 VARI PITCH HOLE SAW 16MM
SANDVIK 1K223-0400-100-NG H10F DURA SOLID CARBIDE END MILL 8412595
SANDVIK 1K232-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213426
WALTERPROT H8006428-1 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150834
DORMER S803HB10.0 DRILL 10.00 MM 5982517
SANDVIK 2S221-0800-100-NGH10F SC MILLING CM PLURA 2 6261154
WALTER H1E58318-E12-12 CONEFIT MILLING CUTTERS 6068767
SANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628
DORMER S802HB2.0 DRILL 2.00 MM 5983439
DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179
WALTERPROT H302611-3 MILLING CUTTERS SOLID CARBIDE 5082068
SANDVIK 1K377-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213677
SANDVIK A326R06-M15050VM-TH1025 SC MILLING CM PLURA 2 6010149
SANDVIK R216.24-12030DAI12G1610 SC MILLING CM PLURA 2 5742956